Menu Search
HAMMOND MANUFACTURING #104K

Transformer, Audio; Pin Type Terminals; 0.04 VA

SKU # 62398018000 Manufacturer Series: 104 Series
RoHS Compliant
Type: Audio Transformer
Power Rating: 0.04 VA
Construction Style: Epoxy Potted
Mounting: PCB
Terminals: Pin Type
Insulation Class Rating: Class S
Dimensions: HxWxD: 0.75 x 0.86 x 0.71 in.
Weight: 0.05 lb.

HMN 104K MINI-AUDIO-TRANSFORMER

Additional Info: Pin Size: 0.025 in. Square x 0.168 in. Length, Primary Impedance: 20000 Ohms, Secondary Impedance: 1000 Ohms