You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #141H

Transformer, Audio; Pin Type Terminals; 0.15 VA

SKU # 62398019050 Manufacturer Series: 141 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Audio Transformer
Power Rating: 0.15 VA
Construction Style: Open Frame
Mounting: PCB
Terminals: Pin Type
Dimensions: HxWxD: 0.46 x 0.78 x 0.66 in.
Weight: 0.04 lb.

HMN 141H AUDIO-TRANSFORMER

Additional Info: Pin Size: 0.035 in. Diameter x 0.250 in. Length, Primary Impedance: 600 Ohms, Secondary Impedance: 600 Ohms