Menu Search
HAMMOND MANUFACTURING #108N

Transformer, Audio; Pin Type Terminals; 0.50 VA

SKU # 62398018470 Manufacturer Series: 108 Series
RoHS Compliant
Type: Audio Transformer
Power Rating: 0.50 VA
Construction Style: Epoxy Potted
Mounting: PCB
Terminals: Pin Type
Dimensions: HxWxD: 0.77 x 1.03 x 0.77 in.
Weight: 0.05 lb.

HMN 108N MINI-AUDIO-TRANSFORMER

Additional Info: Pin Size: 0.187 in. Length, Primary Impedance: 10K Ohms, Secondary Impedance: 600 Ohms