Menu Search
HAMMOND MANUFACTURING #149Q

Transformer, Audio; Pin Type Terminals; 1 VA

SKU # 62398019960 Manufacturer Series: 149 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Audio Transformer
Power Rating: 1 VA
Construction Style: Open Frame
Mounting: PCB
Terminals: Pin Type
Dimensions: HxWxD: 0.82 x 1.06 x 0.82 in.
Weight: 0.06 lb.

HMN 149Q AUDIO-TRANSFORMER

Additional Info: Pin Size: 0.025 in. Square x 0.250 in. Length, Primary Impedance: 200 Ohms, Secondary Impedance: 3.2 Ohms