Menu Search
HAMMOND MANUFACTURING #107D

Transformer, Audio; Solder Terminals; 0.20 VA

SKU # 62398018270 Manufacturer Series: 107 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Audio Transformer
Power Rating: 0.20 VA
Construction Style: Epoxy Potted
Mounting: PCB
Terminals: Solder
Dimensions: HxWxD: 0.82 x 0.63 x 0.58 in.
Weight: 0.02 lb.

HMN 107D MINI-AUDIO-TRANSFORMER

Additional Info: Primary Impedance: 150 Ohms, Secondary Impedance: 150 Ohms