You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #107T

Transformer, Audio; Solder Terminals; 0.20 VA

SKU # 62398018370 Manufacturer Series: 107 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Audio Transformer
Power Rating: 0.20 VA
Construction Style: Epoxy Potted
Mounting: PCB
Terminals: Solder
Dimensions: HxWxD: 0.82 x 0.63 x 0.58 in.
Weight: 0.02 lb.

HMN 107T MINI-AUDIO-TRANSFORMER

Additional Info: Primary Impedance: 10K Ohms, Secondary Impedance: 10K Ohms