Menu Search
HAMMOND MANUFACTURING #109G

Transformer, Audio; Solder Terminals; 2 VA

SKU # 62398018530 Manufacturer Series: 109 Series
RoHS Compliant
Type: Audio Transformer
Power Rating: 2 VA
Construction Style: Epoxy Potted
Mounting: PCB
Terminals: Solder
Dimensions: HxWxD: 1.1 x 1.31 x 0.93 in.
Weight: 0.1 lb.

HMN 109G MINI-AUDIO-TRANSFORMER

Additional Info: Primary Impedance: 600 Ohms, Secondary Impedance: 250 Ohms