Menu Search
HAMMOND MANUFACTURING #146F

Transformer, Audio; Wire Leads; Chassis Mount; 0.70 VA

SKU # 62398019460 Manufacturer Series: 146 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Audio Transformer
Power Rating: 0.70 VA
Number of Outputs: 1
Mounting: Chassis
Terminals: Wire Leads
Dimensions: HxWxD: 0.81 x 1.63 x 0.88 in.
Weight: 0.03 lb.

HMN 146F CHASSIS-MOUNT-AUDIO-TFMR

Additional Info: Primary Impedance: 250 Ohms, Secondary Impedance: 3.2 Ohms