Menu Search
HAMMOND MANUFACTURING #125E

Transformer, Audio; Wire Leads; Chassis Mount; 15 VA

SKU # 62398018900 Manufacturer Series: 125E Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Audio Transformer
Power Rating: 15 VA
Construction Style: Open Frame
Mounting: Chassis
Terminals: Wire Leads
Dimensions: HxWxD: 2.31 x 3.69 x 2 in.
Weight: 1.5 lb.

HMN 125E OUTPUT-TRASFORMER

Additional Info: Primary Impedance: 1.2-25K Ohms, Secondary Impedance: 1.5-15 Ohms