Menu Search
HAMMOND MANUFACTURING #1609

Transformer, Audio; Wire Leads; Chassis Mount; 3.06H x 2.50W x 2.75 in. D

SKU # 62398030050 Manufacturer Series: 1600 Series
RoHS Compliant
Type: Audio Transformer
Mounting: Chassis
Terminals: Wire Leads
Dimensions: HxWxD: 3.06 x 2.5 x 2.75 in.
Weight: 2.5 lb.

HMN 1609 OUTPUT-TRANSFORMER

Additional Info: Primary Impedence: 10K Ohms, Secondary Impedence: 4/8/16 Ohms, Max DC Current: 100mA, Audio Watts: 10W