You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #1645

Transformer, Audio; Wire Leads; Chassis Mount; 3.06H x 2.50W x 2.75 in. D

SKU # 62398030120 Manufacturer Series: 1600 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Audio Transformer
Mounting: Chassis
Terminals: Wire Leads
Dimensions: HxWxD: 3.06 x 2.5 x 3.75 in.
Weight: 4.5 lb.

HMN 1645 OUTPUT-TRANSFORMER

Additional Info: Primary Impedence: 5K Ohms, Secondary Impedence: 4/8/16 Ohms, Max DC Current: 128mA, Audio Watts: 30W