The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
HAMMOND MANUFACTURING #1650K

Transformer, Audio; Wire Leads; Chassis Mount; 3.81H x 3.13W x 4 in. D

SKU # 62398030170 Manufacturer Series: 1650 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Audio Transformer
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 3.81 in. H x 3.13 in. W x 4.00 in. D
Weight: 7 lb.

HMN 1650K OUTPUT-TRANSFORMER

Additional Info: Primary Impedance: 3400 Ohms, Secondary Impedance: 4/8/16 Ohms, Max DC Current: 318mA, Audio Watts: 50W