Menu Search
HAMMOND MANUFACTURING #1650G

Transformer, Audio; Wire Leads; Chassis Mount; 35 VA

SKU # 62398024193 Manufacturer Series: 1650A Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Audio Transformer
Power Rating: 35 VA
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 3.81 in. H x 3.13 in. W x 3.75 in. D
Weight: 5 lb.

HMN 1650G OUTPUT-TRANSFORMER

Additional Info: Primary Impedance: 6600 Ohms, Secondary Impedance: 16 Ohms