Menu Search
HAMMOND MANUFACTURING #1650R

Transformer, Audio; Wire Leads; Chassis Mount; 4.56H x 3.75W x 4.25 in. D

SKU # 62398030190 Manufacturer Series: 1650 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Audio Transformer
Mounting: Chassis
Terminals: Wire Leads
Dimensions: HxWxD: 4.56 x 3.75 x 4.25 in.
Weight: 12 lb.

HMN 1650R OUTPUT-TRANSFORMER

Additional Info: Primary Impedance: 5K Ohms, Secondary Impedance: 4/8/16 Ohms, Max DC Current: 318mA, Audio Watts: 100W