Menu Search
HAMMOND MANUFACTURING #1650T

Transformer, Audio; Wire Leads; Chassis Mount; 4.56H x 3.75W x 4.25 in. D

SKU # 62398030195 Manufacturer Series: 1650 Series
RoHS Compliant
Type: Audio Transformer
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 4.56 in. H x 3.75 in. W x 4.50 in. D
Weight: 14 lb.

HMN 1650T OUTPUT-TRANSFORMER

Additional Info: Primary Impedance: 1900 Ohms, Secondary Impedance: 4/8/16 Ohms, Max DC Current: 403mA, Audio Watts: 120W