Menu Search
HAMMOND MANUFACTURING #1650W

Transformer, Audio; Wire Leads; Chassis Mount; 5.25H x 4.38W x 7.5 in. D

SKU # 62398030210 Manufacturer Series: 1650 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Audio Transformer
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 5.25 in. H x 4.38 in. W x 7.50 in. D
Weight: 28 lb.

HMN 1650W OUTPUT-TRANSFORMER

Additional Info: Primary Impedance: 1900 Ohms, Secondary Impedance: 4/8/16 Ohms, Max DC Current: 806mA, Audio Watts: 280W