Menu Search
HAMMOND MANUFACTURING #170

Transformer, Auto; 115/230VAC Primary; Wire Leads; 50 VA

SKU # 62398024870 Manufacturer Series: 170 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Auto-Transformer
Volts, Primary: 115/230V AC
Volts, Secondary: 115/230V AC
Power Rating: 50 VA
Frequency: 50/60 Hz
Construction Style: Single Winding
Mounting: Chassis
Terminals: Wire Leads
Dimensions: HxWxD: 2.63 x 2.19 x 2.63 in.
Weight: 2 lb.