You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #176A

Transformer, Auto; 115VAC Primary; Plug-In Terminals; 120 VA

SKU # 62398076175 Manufacturer Series: 176 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Auto-Transformer
Volts, Primary: 115V AC
Volts, Secondary: 230V AC
Power Rating: 120 VA
Frequency: 50/60 Hz
Construction Style: Single Winding
Mounting: Panel
Terminals: Plug-In
Dimensions: 3.81 in. H x 3.16 in. W x 4.25 in. D
Weight: 3.5 lb.

Additional Info: Hi-Pot Tested at 2000 VRMS