Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
HAMMOND MANUFACTURING #176D

Transformer, Auto; 115VAC Primary; Plug-In Terminals; 500 VA

SKU # 62398076179 Manufacturer Series: 176 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Auto-Transformer
Volts, Primary: 115V AC
Volts, Secondary: 230V AC
Power Rating: 500 VA
Frequency: 50/60 Hz
Construction Style: Single Winding
Mounting: Panel
Terminals: Plug-In
Dimensions: 4.68 in. H x 3.80 in. W x 6.00 in. D
Weight: 10 lb.

Additional Info: Hi-Pot Tested at 2000 VRMS