You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #168B

Transformer, Auto; 50/60 Hz; Wire Leads; 200 VA

SKU # 62398024680 Manufacturer Series: 168 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Auto-Transformer
Volts, Primary: 115V AC
Volts, Secondary: 85/95/105/110/115/125V AC
Power Rating: 200 VA
Frequency: 50/60 Hz
Construction Style: Single Winding
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 3.80 in. H x 3.13 in. W x 3.30 in. D
Weight: 4.3 lb.