Menu Search
HAMMOND MANUFACTURING #168E

Transformer, Auto; 50/60 Hz; Wire Leads; 750 VA

SKU # 62398024710 Manufacturer Series: 168 Series
RoHS Compliant
Type: Auto-Transformer
Volts, Primary: 115V AC
Power Rating: 750 VA
Frequency: 50/60 Hz
Construction Style: Single Winding
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 4.60 in. H x 3.75 in. W x 4.50 in. D
Weight: 10 lb.