Menu Search
HAMMOND MANUFACTURING #170FE

Transformer, Auto; Chassis Mount; Wire Leads; 100 VA

SKU # 62398024980 Manufacturer Series: 170E Series
RoHS Compliant
Type: Auto-Transformer
Volts, Primary: 115/230V AC
Volts, Secondary: 115/230V AC
Power Rating: 100 VA0
Frequency: 50/60 Hz
Construction Style: Single Winding
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 4.90 in. H x 3.75 in. W x 6.00 in. D
Weight: 15.5 lb.