Menu Search
HAMMOND MANUFACTURING #170GE

Transformer, Auto; Chassis Mount; Wire Leads; 1500 VA

SKU # 62398025000 Manufacturer Series: 170E Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Auto-Transformer
Volts, Primary: 115/230V AC
Volts, Secondary: 115/230V AC
Power Rating: 1500 VA
Frequency: 50/60 Hz
Construction Style: Single Winding
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 5.50 in. H x 4.38 in. W x 7.00 in. D
Weight: 23.5 lb.

HMN 170GE LINE-AUTO-TRANSFORMER