Menu Search
HAMMOND MANUFACTURING #170BE

Transformer, Auto; Chassis Mount; Wire Leads; 200 VA

SKU # 62398024900 Manufacturer Series: 170E Series
RoHS Compliant
Type: Auto-Transformer
Volts, Primary: 115/230V AC
Volts, Secondary: 115/230V AC
Power Rating: 200 VA
Frequency: 50/60 Hz
Construction Style: Single Winding
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 4.10 in. H x 3.13 in. W x 4.30 in. D
Weight: 5 lb.