You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, April 4th between 7:30 AM to 10:30 AM EST. Intermittent outages may occur.

Menu Search
HAMMOND MANUFACTURING #170CE

Transformer, Auto; Chassis Mount; Wire Leads; 300 VA

SKU # 62398024920 Manufacturer Series: 170E Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Auto-Transformer
Volts, Primary: 115/230V AC
Volts, Secondary: 115/230V AC
Power Rating: 300 VA
Frequency: 50/60 Hz
Construction Style: Single Winding
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 4.10 in. H x 3.13 in. W x 4.80 in. D
Weight: 6.5 lb.