Menu Search
HAMMOND MANUFACTURING #101P

Transformer, Auto; Solder Terminals; 0.45H x 0.45W x 0.48 in. D

SKU # 62398017840 Manufacturer Series: 101 Series
RoHS Compliant
Type: Auto-Transformer
Construction Style: Rugged Potted
Mounting: PCB
Terminals: Solder
Dimensions: HxWxD: 0.45 x 0.45 x 0.48 in.
Weight: 0.01 lb.

HMN 101P MINI-AUDIO-TRANSFORMER

Additional Info: Primary Impedence: 300 Ohms, Secondary Impedence: 50 Ohms