Menu Search
HAMMOND MANUFACTURING #BC2G

Transformer, Energy Limiting; 120VAC Primary; 60 Hz; 12 VA

SKU # 62398005600 Manufacturer Series: BC Series
RoHS Compliant
Type: Energy Limiting Transformer
Volts, Primary: 120V AC
Volts, Secondary: 24V AC
Output Rating, Current: 0.5A
Power Rating: 12 VA
Frequency: 60 Hz
Number of Outputs: 1
Mounting: Small Box Mount
Terminals: Screw Terminals/Quick Fit Tab, Wire Leads
Temperature Rise: 105 deg C
Dimensions: HxWxD: 1.98 x 2.33 x 2.22 in.

HMN BC2G ENERGY-LIMITING-TFMR