Menu Search
HAMMOND MANUFACTURING #BPD2G

Transformer, Energy Limiting; 120VAC Primary; 60 Hz; 20 VA

SKU # 62398024291 Manufacturer Series: BP Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Energy Limiting Transformer
Volts, Primary: 120V AC
Volts, Secondary: 24V AC
Output Rating, Current: 0.8A
Power Rating: 20 VA
Frequency: 60 Hz
Number of Outputs: 1
Mounting: Wall
Terminals: Plug-In

HMN BPD2G 120VAC-ENERGY-LMT-TFMR