Menu Search
HAMMOND MANUFACTURING #171G

Transformer, Isolation; 115VAC Primary; 50/60 Hz; 1000 VA

SKU # 62398076158 Manufacturer Series: 171 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Isolation Transformer
Volts, Primary: 115V AC
Volts, Secondary: 115V AC
Power Rating: 1000 VA
Frequency: 50/60 Hz
Mounting: Chassis
Terminals: Pig-tail Cable
Dimensions: 6.38 in. H x 5.28 in. W x 7.75 in. D
Weight: 34.5 lb.

HMN 171G INSOLATING-TRANSFORMER

Additional Info: Circuit Breaker Current: 10A, Hi-Pot Tested at 2000 VRMS