Menu Search
HAMMOND MANUFACTURING #169TS

Transformer, Isolation; 115VAC Primary; Wire Leads; 135 VA

SKU # 62398024830 Manufacturer Series: 169S Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Isolation Transformer
Volts, Primary: 115V AC
Volts, Secondary: 115V AC
Output Rating, Current: 870mA
Power Rating: 135 VA
Frequency: 60 Hz
Mounting: Chassis
Terminals: Wire Leads
Dimensions: 3.81 in. H x 3.13 in. W x 3.50 in. D
Weight: 6.5 lb.

HMN 169TS LINE-ISOL-TRANSFORMER