You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #169WS

Transformer, Isolation; 115VAC Primary; Wire Leads; 250 VA

SKU # 62398024860 Manufacturer Series: 169S Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Isolation Transformer
Volts, Primary: 115V AC
Volts, Secondary: 115V AC
Output Rating, Current: 1700mA
Power Rating: 250 VA
Frequency: 60 Hz
Mounting: Chassis
Terminals: Wire Leads
Dimensions: HxWxD: 4.56 x 3.75 x 4 in.
Weight: 12 lb.

HMN 169WS LINE-ISOL-TRANSFORMER