Menu Search
HAMMOND MANUFACTURING #169QS

Transformer, Isolation; 115VAC Primary; Wire Leads; 40 VA

SKU # 62398024800 Manufacturer Series: 169S Series
RoHS Compliant
Type: Isolation Transformer
Volts, Primary: 115V AC
Volts, Secondary: 115V AC
Output Rating, Current: 260mA
Power Rating: 40 VA
Frequency: 60 Hz
Mounting: Chassis
Terminals: Wire Leads
Dimensions: HxWxD: 2.63 x 2.19 x 2.5 in.
Weight: 2.5 lb.

HMN 169QS LINE-ISOL-TRANSFORMER