Menu Search
HAMMOND MANUFACTURING #172A

Transformer, Isolation; Chassis Mount; Plug-In Terminals; 100 VA

SKU # 62398025120 Manufacturer Series: 172 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Isolation Transformer
Volts, Primary: 230V AC
Volts, Secondary: 115V AC
Power Rating: 100 VA
Frequency: 50/60 Hz
Number of Outputs: 1
Mounting: Chassis
Terminals: Plug-In
Dimensions: 4.68 in. H x 3.80 in. W x 5.06 in. D
Weight: 6.5 lb.

Additional Info: Hi-Pot Tested at 2000 VRMS