Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
HAMMOND MANUFACTURING #PT120PC

Transformer, Potential; 120VAC Primary; 50/60 Hz; 2.7/5.4A

SKU # 62398095307 Manufacturer Series: PT Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Potential Transformer
Volts, Primary: 120V AC
Output Rating, Current: 2.7/5.4A
Frequency: 50/60 Hz
Mounting: Through Hole
Dimensions: HxWxD: 1.4 x 1.03 x 1.08 in.

HMN PT120PC INSTM-POTENTIAL-TFMR