Menu Search
HAMMOND MANUFACTURING #PT120CF

Transformer, Potential; Terminals; 120VAC; 50/60Hz

SKU # 62398095308 Manufacturer Series: PT Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Potential Transformer
Volts, Primary: 120V AC
Frequency: 50/60 Hz
Mounting: Chassis
Dimensions: HxWxD: 1.25 x 2.06 x 1.1 in.

HMN PT120CF INSTM-POTENTIAL-TFMR