Menu Search
HAMMOND MANUFACTURING #183J36

Transformer, Power; 115/230VAC; Primary; 30 VA; 0.8/1.6A Output

SKU # 62398025905 Manufacturer Series: 183 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 115/230V AC
Volts, Secondary: 36/18V AC
Output Rating, Current: 0.8/1.6A
Power Rating: 30 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin
Mounting: PCB
Terminals: Solder
Insulation Class Rating: Class F
Temperature Rise: 155 deg C
Dimensions: HxWxD: 1.56 x 2.19 x 2.63 in.
Weight: 1.1 lb.

HMN 183J36 LO-VTG-PC-BOARD-MOUNT

Additional Info: Pin Size: 0.045 in. Square, Hi-Pot Tested at 4000 VRMS