Menu Search
HAMMOND MANUFACTURING #186F36

Transformer, Power; 115/230VAC Primary; 50/60 Hz; 100.80 VA

SKU # 62398030259 Manufacturer Series: 186 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 115/230V AC
Volts, Secondary: 36V AC
Output Rating, Current: 2.8A
Power Rating: 100.80 VA
Frequency: 50/60 Hz
Number of Outputs: 1
Construction Style: Split Bobbin
Mounting: Chassis
Terminals: Solder/Quick Connect Terminals
Dimensions: HxWxD: 2.56 x 4.03 x 2.25 in.

HMN 186F36 LO-VTG-OPN-PWR-TFMR

Additional Info: Hi-Pot Tested at 2000 VRMS