The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
HAMMOND MANUFACTURING #185C36

Transformer, Power; 115/230VAC Primary; 50/60 Hz; 25 VA

SKU # 62398049211 Manufacturer Series: 185 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 115/230V AC
Volts, Secondary: 36/18V AC
Output Rating, Current: 1.4/0.7A
Power Rating: 25 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Dual Bobbin
Mounting: Chassis
Terminals: Solder/Quick Connect Terminals
Insulation Class Rating: Class F
Temperature Rise: 155 deg C
Dimensions: HxWxD: 2.31 x 2.81 x 2.22 in.
Weight: 1.2 lb.

HMN 185C36 LV-RECTIFIER-USE-TMFR

Additional Info: Hi-Pot Tested at 4000 VRMS