Menu Search
HAMMOND MANUFACTURING #183F10

Transformer, Power; 115/230VAC Primary; 50/60 Hz; 5 VA

SKU # 62398025862 Manufacturer Series: 183 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 115/230V AC
Volts, Secondary: 5/10V AC
Output Rating, Current: 0.5/1.0A
Power Rating: 5 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin
Mounting: PCB
Terminals: Solder
Insulation Class Rating: Class F
Temperature Rise: 155 deg C
Dimensions: HxWxD: 1.38 x 1.44 x 1.36 in.
Weight: 0.4 lb.

HMN 183F10 LO-VTG-PC-BOARD-MOUNT

Additional Info: Pin Size: 0.025 in. Square, Hi-Pot Tested at 4000 VRMS