Menu Search
HAMMOND MANUFACTURING #183K20

Transformer, Power; 115/230VAC Primary; 50/60 Hz; 56 VA

SKU # 62398025886 Manufacturer Series: 183 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 115/230V AC
Volts, Secondary: 10/20V AC
Output Rating, Current: 2.8/5.6A
Power Rating: 56 VA
Frequency: 50/60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin
Mounting: PCB
Terminals: Solder
Insulation Class Rating: Class F
Temperature Rise: 155 deg C
Dimensions: HxWxD: 1.81 x 2.5 x 3 in.
Weight: 1.7 lb.

HMN 183K20 LO-VTG-PC-BOARD-MOUNT

Additional Info: Pin Size: 0.045 in. Square, Hi-Pot Tested at 4000 VRMS