Menu Search
HAMMOND MANUFACTURING #186C24

Transformer, Power; 115/230VAC Primary; Chassis Mount; 12 VA

SKU # 62398076196 Manufacturer Series: 186 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 115/230V AC
Volts, Secondary: 24V AC
Output Rating, Current: 0.5A
Power Rating: 12 VA
Frequency: 50/60 Hz
Number of Outputs: 1
Construction Style: Split Bobbin
Mounting: Chassis
Terminals: Solder/Quick Connect Terminals
Dimensions: HxWxD: 1.62 x 2.81 x 1.37 in.

HMN 186C24 LO-VTG-OPN-PWR-TFMR

Additional Info: Hi-Pot Tested at 2000 VRMS