Menu Search
HAMMOND MANUFACTURING #161G120

Transformer, Power; 115VAC Primary; 10 VA; 170/85mA Output

SKU # 62398021011 Manufacturer Series: 161 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 60/120V AC
Output Rating, Current: 170/85mA
Power Rating: 10 VA
Frequency: 60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin
Mounting: PCB
Terminals: Solder
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 1.69 x 1.94 x 1.44 in.

HMN 161G120 LV-PC-BOARD-VERT-MOUNT

Additional Info: Hi-Pot Tested at 2500 VRMS