Menu Search
HAMMOND MANUFACTURING #228F

Transformer, Power; 115VAC Primary; 10 VA; 340/670mA Output

SKU # 62398026820 Manufacturer Series: 228 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 15/30V AC
Output Rating, Current: 340/670mA
Power Rating: 10 VA
Frequency: 60 Hz
Number of Outputs: 2
Construction Style: Two Coil
Mounting: PCB
Terminals: Solder
Temperature Rise: 20 deg C
Dimensions: HxWxD: 1.22 x 2.23 x 2.75 in.
Weight: 0.9 lb.

HMN 228F PC-MOUNT-POWER-TFMR

Additional Info: Pin Diameter: 0.50 in., Regulation: 12.5 Percent