Menu Search
HAMMOND MANUFACTURING #167J28

Transformer, Power; 115VAC Primary; 28VAC Secondary; 28 VA

SKU # 62398024220 Manufacturer Series: 167 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 28V AC
Output Rating, Current: 1.0A
Power Rating: 28 VA
Frequency: 60 Hz
Number of Outputs: 1
Construction Style: Dual Bobbin
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 2.5 x 2.44 x 1.88 in.

HMN 167J28 FMNT-&-LV-RCTFR-USE-TFM

Additional Info: Hi-Pot Tested at 2500 VRMS