Menu Search
HAMMOND MANUFACTURING #165S30

Transformer, Power; 115VAC Primary; 30VAC Secondary; 300 VA

SKU # 62398021980 Manufacturer Series: 165 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 30V AC
Output Rating, Current: 10A
Power Rating: 300 VA
Frequency: 60 Hz
Number of Outputs: 1
Construction Style: Open Frame, Bobbin
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: 3.75 in. H x 4.50 in. W x 3.38 in. D

HMN 165S30 FMNT-&-LV-RCTFR-USE-TFM

Additional Info: Hi-Pot Tested at 2000 VRMS