Menu Search
HAMMOND MANUFACTURING #167K30

Transformer, Power; 115VAC Primary; 30VAC Secondary; 45 VA

SKU # 62398024250 Manufacturer Series: 167 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 30V AC
Output Rating, Current: 1.5A
Power Rating: 45 VA
Frequency: 60 Hz
Number of Outputs: 1
Construction Style: Dual Bobbin
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 2.63 x 2.19 x 2.5 in.

HMN 167K30 FMNT-&-LV-RCTFR-USE-TFM

Additional Info: Hi-Pot Tested at 2500 VRMS