Menu Search
HAMMOND MANUFACTURING #187A10

Transformer, Power; 115VAC Primary; 50/60 Hz; 2.50 VA

SKU # 62398095311 Manufacturer Series: 187 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 10V AC
Output Rating, Current: 0.3A
Power Rating: 2.50 VA
Frequency: 50/60 Hz
Number of Outputs: 1
Construction Style: Split Bobbin
Mounting: Chassis
Terminals: Solder/Quick Connect Terminals
Dimensions: HxWxD: 1.18 x 2.06 x 1.06 in.

HMN 187A10 LO-VTG-OPN-PWR-TFMR

Additional Info: Hi-Pot Tested at 2000 VRMS