Menu Search
HAMMOND MANUFACTURING #167P50

Transformer, Power; 115VAC Primary; 50VAC Secondary; 250 VA

SKU # 62398024460 Manufacturer Series: 167 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 50V AC
Output Rating, Current: 5.0A
Power Rating: 250 VA
Frequency: 60 Hz
Number of Outputs: 1
Construction Style: Dual Bobbin
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 4.56 x 3.75 x 4 in.

HMN 167P50 FMNT-&-LV-RCTFR-USE-TFM

Additional Info: Hi-Pot Tested at 2500 VRMS