Menu Search
HAMMOND MANUFACTURING #270EX

Transformer, Power; 115VAC Primary; 550VAC Secondary; 118 VA

SKU # 62398027550 Manufacturer Series: 200 Series
RoHS Compliant
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 550V AC
Output Rating, Current: 144mA
Power Rating: 118 VA
Frequency: 60 Hz
Number of Outputs: 1
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class A
Temperature Rise: 105 deg C
Dimensions: HxWxD: 3.06 x 2.5 x 3.75 in.

HMN 270EX CLSC-ENCL-PLT&FMNT-TFMR

Additional Info: Vertical Mount, Hi-Pot Tested at 2000 VRMS