You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
HAMMOND MANUFACTURING #161D24

Transformer, Power; 115VAC Primary; 60 Hz; 1 VA

SKU # 62398021104 Manufacturer Series: 161 Series
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Power Transformer
Volts, Primary: 115V AC
Volts, Secondary: 12/24V AC
Output Rating, Current: 70/35mA
Power Rating: 1 VA
Frequency: 60 Hz
Number of Outputs: 2
Construction Style: Split Bobbin
Mounting: PCB
Terminals: Solder
Insulation Class Rating: Class B
Temperature Rise: 130 deg C
Dimensions: HxWxD: 0.83 x 1 x 1.38 in.

HMN 161D24 LV-PC-BOARD-VERT-MOUNT

Additional Info: Hi-Pot Tested at 2500 VRMS